Shop All Counterbores
Drill America
9/16"x5/16" Pilots for Counterbore
Mfr # DEWPIL9/16X5/16
Zoro # G1743980
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 9/16"
- Overall Length 2-1/8"
- Shank Dia. 5/16"
- Finish Uncoated (Bright)
- Size- Decimal 0.5625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DEWPIL9/16X5/16
- Zoro # G1743980
- UPC # 887861164443
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 9/16" |
Overall Length | 2-1/8" |
Shank Dia. | 5/16" |
Size- Decimal | 0.5625 in |
Shank Size | 5/16" |
Details
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 47 oz. Ball Peen Dead Blow Hammer (HDB50047)
- MILWAUKEE TOOL Offset Compound Tinner (48-22-4005)
- MELIN TOOL CO Countersink, Carbide, 1F, 90 deg., 3/8" (C1-3/8-90)
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 2 in. (M-202)
- DRILL AMERICA 1-9/16"x7/16" Pilot Hole HSS Taper Shank Counterbore (DEWCBRTS1-9/16)
- DRILL AMERICA 1-3/16"x5/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-3/16)
- DRILL AMERICA 5/32"x3/32" Pilots for Counterbore (DEWPIL5/32X3/32)
- DRILL AMERICA 47/64"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR47/64)
- DRILL AMERICA 7/8"x7/16" Pilots for Counterbore (DEWPIL7/8X7/16)
- DRILL AMERICA 7/16"x1/8" Pilots for Counterbore (DEWPIL7/16X1/8)
- SUPER TOOL Reduced Shank Counterbore, 1/4" D (52208)
- Drill America Porting Tools & Counterbores