Shop All Counterbores
Drill America
9/16"x3/8" Pilots for Counterbore
Mfr # DEWPIL9/16X3/8
Zoro # G1743789
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 9/16"
- Overall Length 2-3/8"
- Shank Dia. 3/8"
- Finish Uncoated (Bright)
- Size- Decimal 0.5625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWPIL9/16X3/8
- Zoro # G1743789
- UPC # 887861164450
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 9/16" |
Overall Length | 2-3/8" |
Shank Dia. | 3/8" |
Size- Decimal | 0.5625 in |
Shank Size | 3/8" |
Details
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive, 7/8" SAE Socket, 12 Points (SD-1228)
- HTI Hi-Tech Metal Blades # 9 - (100/Sleeve) (HTMB-09-100)
- MILWAUKEE TOOL 2pc Insulated slim tip Screwdriver Set � (48-22-2207)
- URREA 5/8" Non-Sparking Cold Cut Chisel (UH86A-5/8)
- DRILL AMERICA #8 .163mm Machine Screw Solid Counterbore (DEWCBRSOL8)
- DRILL AMERICA 1"x5/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1INCH)
- DRILL AMERICA 1/2"x3/16" Pilots for Counterbore (DEWPIL1/2X3/16)
- DRILL AMERICA 15/64"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR15/64)
- DRILL AMERICA 1"x5/16" Pilots for Counterbore (DEWPIL1X5/16)
- DRILL AMERICA 1-9/16"x7/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-9/16)
- SUPER TOOL Reduced Shank Counterbore, 3/8" D (52212)
- Drill America Porting Tools & Counterbores