Shop All Annular Cutters
Drill America
9/16"x2" HSS Annular Cutter
Mfr # DWC5-530-213
Zoro # G1732966
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 9/16"
- Shank Dia. 3/4"
- Material High Speed Steel
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC5-530-213
- Zoro # G1732966
- UPC # 887861000529
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 9/16" |
Cutting Depth | 2" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Battery Hydrometer (4619)
- JET Motor Pulley Cover Jet Bandsaw Hvbs-56M (HVBS462-110)
- KODIAK CUTTING TOOLS .0775 HSS Chucking Reamer Straight Flute Straight Shank (5473391)
- SOWA HIGH PERFORMANCE TAPS M3 x 0.5mm H.S.S. Metric Taper Hand Taps (123479)
- DRILL AMERICA 9/16"x1" HSS Annular Cutter (DWC5-530-113)
- DRILL AMERICA 1-15/16"x2" HSS Annular Cutter (DWC5-530-278)
- DRILL AMERICA 1-13/16"x3" HSS Annular Cutter (DWC5-530-372)
- DRILL AMERICA 2"x2" Carbide Tipped Annular Cutter (CTC5-530-281)
- DRILL AMERICA 1-9/16"x2" HSS Annular Cutter (DWC5-530-260)
- DRILL AMERICA 11/16"x2" HSS Annular Cutter (DWC5-530-219)
- MILWAUKEE TOOL 1-15/16" Threaded Steel Hawg Cutter (49-57-1937)
- Drill America Annular Cutters