Shop All Counterbores
Drill America
9/16"x1/2" Pilots for Counterbore
Mfr # DEWPIL9/16X1/2
Zoro # G1746038
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 9/16"
- Overall Length 2-3/4"
- Shank Dia. 1/2"
- Shank Type Round
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWPIL9/16X1/2
- Zoro # G1746038
- UPC # 887861164467
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 9/16" |
Overall Length | 2-3/4" |
Shank Dia. | 1/2" |
Size- Decimal | 0.5625 in |
Shank Size | 1/2" |
Details
Shank Type | Round |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Nc Drill/Tap Bit 10-32 (36-10/32)
- PROTO 3/8 in Drive Impact Socket 16 mm Size 6 pt Standard Depth, Black Oxide (J7216M)
- DEWALT Multi-Bit Screwdriver, Max Fit 6-Way (DWHT66569)
- PROSKIT Electric Engraver AC120V, 60Hz (PT-5203A)
- DRILL AMERICA 3/16"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/16)
- DRILL AMERICA 1"x5/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1INCH)
- DRILL AMERICA 1"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR1)
- DRILL AMERICA 25/32"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR25/32)
- DRILL AMERICA 2-1/4"x1/2" Pilot Hole HSS Straight Shank Counterbore (DEWCBR2-1/4)
- DRILL AMERICA 25/32"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR25/32)
- DRILL AMERICA 1-1/4"x3/8" Pilot Hole HSS Taper Shank Counterbore (DEWCBRTS1-1/4)
- Drill America Counterbores