Shop All High Speed Steel End Mills
Drill America
9/16"x1/2" HSS 4 Flute Single End Center Cutting End Mill
Mfr # DWCF320-CC
Zoro # G1757116
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- Overall Length 3-3/8"
- Flute Length 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCF320-CC
- Zoro # G1757116
- UPC # 887861157674
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Overall Length | 3-3/8" |
Flute Length | 1-3/8" |
Milling Dia. | 9/16" |
Shank Size | 1/2" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Center Cutting |
End Mill Material | High Speed Steel |
Description
HSS, Center Cutting, Size 9/16, Shank Dia 1/2, Flute Length 1-3/8, O.A.L. 3-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN C-Clamp, 2-1/2x1-3/8in, PK5 (2025102)
- HANSON High Carbon Steel Machine Screw Plug Tap 12-24 NC (8032)
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 3/8 in to 1 in , Chrome (53PN62)
- MILWAUKEE TOOL 12" L x 7 TPI Reciprocating Saw Blade (48-00-5263)
- DRILL AMERICA 1/2"x3/8" HSS 2 Flute Single End End Mill, Flute Length: 1" (DWCT316)
- DRILL AMERICA 9/32" HSS 2 Flute Double End End Mill, Shank Size: 3/8" (DWCT209)
- DRILL AMERICA 1-1/4"x1" HSS 4 Flute Single End Long End Mill (DWCF756)
- DRILL AMERICA 7/8"x1/2" HSS 4 Flute Single End End Mill (DWCF335)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single EndxLong End Mill (DWCF918)
- DRILL AMERICA 1/8"x3/8" HSS 2 Flute Double End End Mill, Flute Length: 3/8" (DWCT204)
- OSG HSS End Mill, 1-1/2in.dia., 2in.Cut L (5315500)
- Drill America High Speed Steel End Mills