Shop All Extra Long Drill Bits
Drill America
9/16" x 18" HSS Extra Long Drill Bit with 1/2"Shank
Mfr # DWDDL18X9/16X1/2
Zoro # G805900939
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Size 9/16"
- Overall Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDDL18X9/16X1/2
- Zoro # G805900939
- UPC # 887861308076
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Size | 9/16" |
Overall Length | 18" |
Details
Shank Type | Straight |
Description
Extra length dills are for general purpose drilling in applications where extra length is required for reach. Designed to perform in a broad range of mateirals in the iron and steel families. 1/2" Shank to expand drill chuck capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Masonry Cutting High-Carbon Steel Saw Blade, Cut-Out, Drywall, PK2, 2 PK (B-49703)
- RIDGID Set Of Jaws, Serrated For Jaw Texture (93090)
- ZORO SELECT Hand Tool, 1/4-20 Float thd, 2.50in, RNHT (RNHT-2520RF)
- WESTWARD #7 3-5/8" Cobalt 135 Deg. Jobber Length Drill Bit (5PLY8)
- DRILL AMERICA 23/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X23/64)
- DRILL AMERICA 1/16"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX121/16)
- DRILL AMERICA 21/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X21/32)
- DRILL AMERICA 13/64"x6" HSS Aircraft Extension Drill Bit, Shank Type: Round (DWDA/CX613/64)
- DRILL AMERICA 1/2"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X1/2)
- DRILL AMERICA 37/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X37/64)
- DRILL AMERICA 3/32"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (DWDA/CX63/32)
- Drill America Extra Long Drill Bits