Shop All Reduced Shank Drill Bits
Drill America
9/16" HSS Reduced Shank Drill Bit 3/8" Shank, Overall Length: 6"
Mfr # D/ARSD3/8X9/16
Zoro # G1949178
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 9/16"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # D/ARSD3/8X9/16
- Zoro # G1949178
- UPC # 887861014182
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 9/16" |
Shank Dia. | 3/8" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 3/8" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Precision ground to maintain a high degree of concentricity between shank and body diameter. Made of high speed steel with a 118 conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 25PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1mm-13mmx.5mm (57725)
- DIAMABRUSH Wood Deck Removal Tool 4-1/2 In. (9304501240-50)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.5000" (1/2) (999932)
- GROZ Wrecking Bar, 18" (33102)
- DRILL AMERICA 1-15/16" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-15/16)
- DRILL AMERICA 1-1/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank (D/A3F1-1/32)
- DRILL AMERICA 1-7/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-7/32)
- DRILL AMERICA 7/16" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X7/16)
- DRILL AMERICA 59/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (D/A3F59/64)
- DRILL AMERICA 1-9/16" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-9/16)
- DRILL AMERICA 1-35/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-35/64)
- Drill America Drill Bits