Shop All Drill Bit Blanks
Drill America
9/16" HSS Jobber Length Drill Bit Blank
Mfr # DWDBL9/16
Zoro # G1735005
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6-5/8"
- Shank Type Round
- Finish Uncoated (Bright)
- Material High Speed Steel
- Size 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDBL9/16
- Zoro # G1735005
- UPC # 887861029360
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 9/16" |
Overall Length | 6-5/8" |
Size | 9/16" |
Details
Shank Type | Round |
Finish | Uncoated (Bright) |
Item | Jobber Blank |
Material | High Speed Steel |
Description
Jobber length drill blank.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3-1/8 In. 3/4 In. Drive 6-Point Bearing Locknut Socket (1934)
- SUPERIOR PARTS Rafter Belt Hook (Aluminum) for Nail Guns with 3/8 Inch NPT Air Fitting (GH1)
- WILTON C-Clamp, 2-1/2", Iron, Reg. Duty, 1100 lb. (540A-2-1/2)
- AVEN Tweezers, Set 6pcs., Technik In Soft Case (18475USA)
- DRILL AMERICA 1/4" HSS Jobber Length Drill Bit Blank (DWDBL1/4)
- DRILL AMERICA 1/8" HSS Jobber Length Drill Bit Blank (DWDBL1/8)
- DRILL AMERICA 5/16" HSS Jobber Length Drill Bit Blank (DWDBL5/16)
- DRILL AMERICA 1/16" HSS Jobber Length Drill Bit Blank (DWDBL1/16)
- DRILL AMERICA 15/16" HSS Jobber Length Drill Bit Blank (DWDBL15/16)
- DRILL AMERICA 1/2" HSS Jobber Length Drill Bit Blank (DWDBL1/2)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300100)
- Drill America Tool Blanks