Shop All High Speed Jobber Drill Bits
Drill America
9/16" HSS Black Oxide Jobber Length Drill Bit
Mfr # DWDN9/16
Zoro # G1848755
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 9/16"
- Overall Length 6-5/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN9/16
- Zoro # G1848755
- UPC # 887861018425
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 9/16" |
Overall Length | 6-5/8" |
Flute Length | 4-13/16" |
Drill Bit Size | 9/16" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 55 mm Size, Standard Socket, black oxide (88-55MM)
- TOOLFLEX Pro 2-Pack Small Holders, Black (602-1)
- WESTWARD Adjustable Hand Reamer Set, HSS, 16 Pcs (4LGU5)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 13/32 (45626)
- DRILL AMERICA 21/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN21/64)
- DRILL AMERICA 3.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM3.00)
- DRILL AMERICA #52 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN52)
- DRILL AMERICA #1 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1)
- DRILL AMERICA X HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDX)
- DRILL AMERICA J HSS Black Oxide Jobber Length Drill Bit (DWDNJ)
- DRILL AMERICA 23/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD23/64)
- Drill America High Speed Jobber Drill Bits