Shop All Jobber Length Drill Bits
Drill America
9/16" HSS Black Oxide Jobber Length Drill Bit
Mfr # D/AN9/16
Zoro # G1951366
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 9/16"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/AN9/16
- Zoro # G1951366
- UPC # 887861004152
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 9/16" |
Overall Length | 6-5/8" |
Flute Length | 4-13/16" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPTOR Fixture, 2 lb. Max. Weight, Aluminum (RWP-019SS)
- LENOX 4 in L x 18 TPI Bi-Metal Recip Saw Blade, TPI 18, 50 UNT, PK4 (22759OSB418R)
- DRILL AMERICA .2250 HSS Straight Shank Chucking Reamer (DWRR.2250)
- VERMONT GAGE Plug Gage, Class X, 0.1255 in. dia. (141112550)
- DRILL AMERICA F Cobalt Heavy Duty Jobber Length Drill Bit (D/ACOF)
- DRILL AMERICA 1/4" HSS Polished Jobber Length Drill Bit (D/AP1/4)
- DRILL AMERICA 29/64" Cobalt Jobber Length Drill Bit (DWDCO29/64)
- DRILL AMERICA #22 Cobalt Jobber Length Drill Bit (DWDCO22)
- DRILL AMERICA 9/32" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO9/32)
- DRILL AMERICA #1 Cobalt Jobber Length Drill Bit (DWDCO1)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 5.00mm (C72255)
- Drill America Jobber Length Drill Bits