Shop All Cobalt End Mills
Drill America
9/16" Cobalt Roughing End Mill
Mfr # DWC9/16
Zoro # G1758884
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-3/8"
- End Mill Material Cobalt
- End Mill Cutting Type Non Center Cutting
- Milling Dia. 9/16"
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC9/16
- Zoro # G1758884
- UPC # 887861159074
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 3-3/8" |
Milling Dia. | 9/16" |
Flute Length | 1-3/8" |
Shank Size | 1/2" |
Details
End Mill Material | Cobalt |
End Mill Cutting Type | Non Center Cutting |
Finish | Uncoated (Bright) |
End Mill Style | Roughing |
Description
Cobalt Steel, End Mill, Size 9/16, Shank Dia 1/2, Flute Length 1-3/8, O.A.L. 3-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Cold Chisel, 1/2 In. x 6-13/16 In. (J86012)
- ROCKY MOUNTAIN TWIST Rmt Drill And Driver #8 (95000092)
- LINK HANDLES Rake Handle, 54", 15/16", Tapered, 5/8" (66491GRA)
- WESTWARD 6.90mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLT0)
- DRILL AMERICA 3/16" Cobalt 4 Flute Double End End Mill (DWCXL206)
- DRILL AMERICA 3/4" Cobalt Roughing End Mill, End Mill Cutting Type: Non Center Cutting (BRC3/4)
- DRILL AMERICA 3/8" Cobalt Roughing End Mill (DWC3/8)
- DRILL AMERICA 1-1/8" Cobalt Roughing End Mill (DWC1-1/8)
- DRILL AMERICA 3/8" Cobalt Roughing End Mill, Flute Length: 3/4" (BRC3/8)
- DRILL AMERICA 1/2" Cobalt 4 Flute Single End End Mill (DWCXL318)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 3/8x3/8x3/4x3-1/2 (C52178)
- Drill America End Mills