Shop All Carbide End Mills
Drill America
9/16" Carbide 4 Flute Single End End Mill
Mfr # MMO9/16-4FSE
Zoro # G1860524
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- End Mill Cutting Type Non Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # MMO9/16-4FSE
- Zoro # G1860524
- UPC # 887861162944
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3-1/2" |
Milling Dia. | 9/16" |
Shank Size | 9/16" |
Flute Length | 1-1/4" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Non Center Cutting |
End Mill Material | Carbide |
Description
Solid Carbide, End Mills, Size 9/16, Shank Dia 9/16, Flute Length 1-1/4, O.A.L. 3-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Ring Wrench, 19x22mm (000930119)
- SUPERIOR STEEL 1 Inch Flat Chisel Round Hex/ Spline Hammer Shank 18 Inch Long (SC8812)
- IGAGING Caliper Depth Base T-Bar Attachment for Dial/Digital/Vernier Calipers, 100-700-13 (100-700-13)
- PELICAN Black Protective Case, 22.07" L x 17.92" W x 10.42" D (1560NF)
- DRILL AMERICA 13/64" Carbide 4 Flute Single End End Mill (MMO13/64-4FSE)
- DRILL AMERICA 1/8" Carbide 2 Flute Double End Stub End Mill (MMO1/8-2FDE-ST)
- DRILL AMERICA 3/8" Carbide 4 Flute Single End End Mill (MMO3/8-4FSE)
- DRILL AMERICA 3/16" Carbide 4 Flute Single End End Mill (MMO3/16-4FSE)
- DRILL AMERICA 1/8" Carbide 4 Flute Single End End Mill (MMO1/8-4FSE)
- DRILL AMERICA 1/4" Carbide 4 Flute Single End End Mill (MMO1/4-4FSE)
- OSG Carbide End Mill, 404, 5.0mm D, 16mm Cut L (404-1968)
- Drill America Carbide End Mills