Shop All Drill Bit Sets
Drill America
9/16-1"x16ths 8Pc. HSS Reduce Shank Drill Bit Set
Mfr # DWD1008-SET
Zoro # G1764676
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 118 Degrees
- Cutting Direction Right Hand
- Shank Size 1/2"
- Number of Pieces 8
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWD1008-SET
- Zoro # G1764676
- UPC # 887861038959
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit Set |
Drill Bit Point Angle | 118 Degrees |
Cutting Direction | Right Hand |
Number of Pieces | 8 |
Drill Bit Finish | Black Oxide |
Point Type | Conventional Point |
Drill Bit Grouping | Drill Bit Set |
Drill Bit Material | High Speed Steel |
Shank Type | Round |
Number of Flutes | 2 |
Description
HSS, Reduced Shank, Silver and Deming, Set, 8 pc Set, Size and Description 9/161 x 16ths, Package Qty 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Hole Saw, 6 5/8 in dia Saw (126168)
- TECHNIKS ER Collet, ER32, 5/16 in. (04232-5/16)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End ALTIN Coated (5466450)
- TEKTON 1/2 Inch Drive x 17 mm 6-Point Impact Socket (SID22117)
- DRILL AMERICA 1/4" - 1/2" Cobalt Heavy Duty Jobber Length Drill Bit Set, Drill Bit Finish: Gold (POUD/ACOJ)
- DRILL AMERICA 1/8" - 1/4" x 12" HSS Aircraft Extension Drill Bit Set, Plastic Case Pouch, Qualtech (POUA/CX12-2)
- DRILL AMERICA 1/16 - 1/2 HSS Split Point Jobber Drill Bit Set (D/A29J-SP-PC)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. HSS Drill Bit Set, Number of Flutes: 2 (D/A29JX3/8-SET)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. HSS Jobber Length Drill Bit Set (DWD29J-SET)
- DRILL AMERICA #1 - #60 HSS Split Point Jobber Drill Bit Set 60Pc. (D/A60J-SP-SET)
- BOSCH Wood Drilling Spade Bit Set, 8 Pieces (DSB5008P)
- Drill America Drill Bit Sets