Shop All Drill Bit Sets
Drill America
9/16-1"x16ths 8Pc. HSS Contractor Grade Reduce Shank Drill Bit Set
Mfr # KFD3F1008-SET
Zoro # G005901002
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 135 Degrees
- Overall Length 6 in
- Flute Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # KFD3F1008-SET
- Zoro # G005901002
- UPC # 887861309417
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Overall Length | 6 in |
Flute Length | 3 in |
Details
Material - Machining | High Speed Steel |
Drill Bit Point Angle | 135 Degrees |
Description
Contractor grade drill bit manufactured from M1 High Speed Steel. For use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. 3-Flat shank creates an extra secure hold in your chuck. Common flute and overall length for minimal adjustment during tool changes 3" Flute Length, 6" Overall Length, 1/2" Shank. Sizes in set include 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 and 1"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Guard Ergo 6" (316035720)
- ESTWING Hatchet Shingle Estwig (E3-CA)
- STAHLWILLE TOOLS Double ended ring Wrench CORONA Size 30 x 32 mm L.429 mm (41073032)
- SKIL Brush Cap Assembly (95111L)
- DRILL AMERICA 29 Piece Stepped Point Cobalt Drill Bit Set in Round Case 1/16 - 1/2 x 1/64 (ZO-GSC29J-PC)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. Cobalt Screw Machine Drill Bit Set (D/A29S-CO-SET)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. Black & Gold Drill Bit Set (KFD29JX3/8-SET)
- DRILL AMERICA 115J Hs Polished Drill Set (D/A115J-P-SET)
- DRILL AMERICA 29 Piece HSS Black and Gold Contractor Drill Bit Set with 3-Flat Shank, 1/16" - 1/2" (KFD29J-3F-PC)
- DRILL AMERICA 9/16-1"x16ths 8Pc. HSS Reduce Shank Drill Bit Set (DWD1008-SET)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2014)
- Drill America Drill Bit Sets