Shop All Hand Taps
Drill America
9/16"-12 Carbon Steel Taper Hand Tap
Mfr # DWTT9/16-12
Zoro # G1860235
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Taper
- Tap Dimension Type Carbon Steel Taper
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTT9/16-12
- Zoro # G1860235
- UPC # 887861077576
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 9/16"-12 |
Tap Dimension Type | Carbon Steel Taper |
Details
Item | Carbon Steel Hand Tap |
Tap Style | Taper |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Taper, 9/16"-12, Number of Flutes 4, Dec Equivilant 0.5625-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Crowfoot Wrench Set, Metric, Chrome Plated (9740A)
- GROZ Precision Steel Engineer Sq, Set, 3pcs. (1012)
- MAKITA Makita Impact XPS #2 Phillips 2in Power Bit, Matte Nickel, 3/Pack (E-00773)
- KLEIN TOOLS Crimp Die Set RG8/RG11/RG174/RG17/ RG213 (VDV211-043)
- DRILL AMERICA 11/16"-11 Carbon Steel Taper Hand Tap (DWTT11/16-11)
- DRILL AMERICA 5-44 Carbon Steel Taper Hand Tap (DWTT5-44)
- DRILL AMERICA 5/8"-11 Carbon Steel Taper Hand Tap (DWTT5/8-11)
- DRILL AMERICA m38x1 HSS Metric Hand Tap (DWTSMT38X1)
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54841)
- DRILL AMERICA 8-36 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (DWT54289)
- DRILL AMERICA 1-64 Carbon Steel Bottoming Hand Tap (DWTB1-64)
- Drill America Hand Taps