Shop All Hand Taps
Drill America
9/16"-12 Carbon Steel Plug Hand Tap
Mfr # DWTP9/16-12
Zoro # G1848000
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Style Plug
- Tap Dimension Type Carbon Steel Plug
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTP9/16-12
- Zoro # G1848000
- UPC # 887861077583
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 9/16"-12 |
Tap Dimension Type | Carbon Steel Plug |
Details
Tap Style | Plug |
Item | Carbon Steel Hand Tap |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Plug, 9/16"-12, Number of Flutes 4, Dec Equivilant 0.5625-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Bag/Tote, Tool Bag, 6 Pocket, 13" x 8" x 10", Single Wall 600 Poly Ripstop Fabric, 6 Pockets (60013)
- DRILL AMERICA 3-4MT Morse Taper Sleeve (DEWS3-4)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC #48 (C72148)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=12, D1= 3/4-16, Form: B, With Locknut (K0637.10512AO)
- DRILL AMERICA 11/16"-16 Carbon Steel Plug Hand Tap (DWTP11/16-16)
- DRILL AMERICA 1"-8 Carbon Steel Plug Hand Tap (DWTP1-8)
- DRILL AMERICA 3/8"-16 Carbon Steel Plug Hand Tap (DWTP3/8-16)
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 3/4"-10 (T/A54840)
- DRILL AMERICA 1-3/8"-6 Carbon Steel Bottoming Hand Tap (DWTB1-3/8-6)
- DRILL AMERICA 6-32 Carbon Steel Hand Tap Set (DWTS6-32)
- DRILL AMERICA 5/16"-24 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 5/16"-24 (T/A54520)
- Drill America Taps