Shop All Round Dies
Drill America
9/16"-12 1-1/2"OD HSS Round Adjustable Die Standard
Mfr # DWTH112-91612
Zoro # G1856260
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1-1/2" OD, Fract Standard
- Die Material High Speed Steel
- Outside Dia. (In.) 1-1/2"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTH112-91612
- Zoro # G1856260
- UPC # 887861101738
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 9/16"-12 |
Outside Dia. (In.) | 1-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | 1-1/2" OD, Fract Standard |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 16mm Hex Metric Socket, 6 Points (53YR88)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7103)
- CLC WORK GEAR Tool Holder 4 Pocket (1104)
- SPYDER PRODUCTS Spyder Products 00134 3 Count Scraper Blade Assortment Pack (134)
- DRILL AMERICA 3/8"-24 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-3824)
- DRILL AMERICA 5/8"-11 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-5811)
- DRILL AMERICA 3/4"-10 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-3410)
- DRILL AMERICA m52x1.5 3" OD HSS Round Adjustable Die Special (DWTSMR3-52X1.5)
- DRILL AMERICA 1-3/16"-12x3" OD HSS Round Adjustable Die Special (DWTSR3-131612)
- DRILL AMERICA m6 X.75 1" OD HSS Round Adjustable Die Special (DWTSMR1-6X.75)
- HOUGEN-OGURA 11/16 in. B Round Die, >1/8-1/4Thk (75449)
- Drill America Round Dies