Shop All Drill Bit Sets
Drill America
9/16"-1 5 Piece HSS Reduce Shank Drill Bit Set
Mfr # DWDSWD
Zoro # G1764624
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining Black Oxide
- Number of Pieces 5
- Shank Size 1/2"
- Point Type Split Point
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDSWD
- Zoro # G1764624
- UPC # 887861038942
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Shank Size | 1/2" |
Details
Finish - Machining | Black Oxide |
Number of Pieces | 5 |
Item | Reduced Shank Drill Bit Set |
Point Type | Split Point |
Number of Flutes | 2 |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Grouping | Drill Bit Set |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Description
9/16"-1 HSS Silver and Deming Drill Set 5 pieces Sizes are and 9/16” , 5/8”, 3/4", 7/8", 1" - All drill bits are HSS with black oxide finish with 1/2" reduced shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Tool Balancer - 11-15 lbs | 5-7 kg (EP-3000-TB-4)
- WRIGHT TOOL PLIERS SNAP RING 3PC KIT (WR9H1265K)
- SKODA MT3 Skoda Heavy Duty Live Centres (310115)
- MILWAUKEE TOOL 10mm Metric Flex Head Ratcheting Combination Wrench (45-96-9610)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. HSS Reduce Shank Drill Bit Set, Number of Flutes: 2 (DWD833SD-SET)
- DRILL AMERICA 29 Piece Stepped Point Cobalt Drill Bit Set in Round Case 1/16 - 1/2 x 1/64 (ZO-GSC29J-PC)
- DRILL AMERICA 1.00-7.00mm x.5mm 13Pc. HSS Jobber Length Drill Bit Set (DWD4013-SET)
- DRILL AMERICA 13 Piece Quick Change Hex Shank Drill Bit Set (KFDHEX13-PC)
- DRILL AMERICA A - Z Cobalt Steel Jobber Drill Bit Set (D/A26J-CO-SET)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. Cobalt Reduce Shank Drill Bit Set, Shank Size: 1/2" (DWD833SD-CO-SET)
- IRWIN 8PC Pro Spade Bit Set (IWAX128PC)
- Drill America Drill Bits