Shop All High Speed Jobber Drill Bits
Drill America
9.10mm HSS Jobber Length Drill Bit
Mfr # DWDMM9.10
Zoro # G1845194
product price: $2.75
/ea
Sold in multiples of 6 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 9.10mm
- Overall Length 125.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDMM9.10
- Zoro # G1845194
- UPC # 887861023436
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 9.10mm |
Overall Length | 125.00mm |
Flute Length | 89.00mm |
Drill Bit Size | 9.10mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11529)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/16" x 2" (HML.1-1/16)
- M.A. FORD Micro Drill, Carbide, 130D, Metric, 0.4mm (30201570)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55220)
- DRILL AMERICA 9.25mm HSS Jobber Length Drill Bit (DWDMM9.25)
- DRILL AMERICA #9 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP9)
- DRILL AMERICA #37 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN37)
- DRILL AMERICA #83 HSS Black Oxide Jobber Length Drill Bit (DWDN83)
- DRILL AMERICA L HSS Black Oxide Jobber Length Drill Bit (DWDNL)
- DRILL AMERICA #51 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN51)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 1/8 (300 1/8)
- Drill America High Speed Jobber Drill Bits