Shop All High Speed Jobber Drill Bits
Drill America
9.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFDMM9.00
Zoro # G1860110
Sold in multiples of 6 for $48.90
$48.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 9.00mm
- Overall Length 125.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # KFDMM9.00
- Zoro # G1860110
- UPC # 887861186940
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 9.00mm |
Overall Length | 125.00mm |
Flute Length | 89.00mm |
Drill Bit Size | 9.00mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | Black and Gold |
Drill Bit Material | High Speed Steel |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Black flat strike wrench 12 point, 1-13/16"opening size. (2729SWH)
- EKLIND Assorted SAE Long and Short Arm Hex Key Set Multi-Size in. 18 pc (69218)
- PROTO 1/2 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J5318)
- PROTO Skt Drvr, Steel, Chrome, DrvSz 3/8 in (J5280AG)
- DRILL AMERICA 5/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN5/64)
- DRILL AMERICA 1/2" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1/2)
- DRILL AMERICA #13 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN13)
- DRILL AMERICA #44 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN44)
- DRILL AMERICA #43 HSS Split Point Jobber Length Drill Bit, Drill Bit Finish: Black Oxide (DWDSP43)
- DRILL AMERICA #69 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1/2" (D/AN69)
- DRILL AMERICA 8.50mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM8.50)
- Drill America High Speed Jobber Drill Bits