Shop All Carbide-Tipped Drill Bits
Drill America
#9 Solid Carbide Drill Bit
Mfr # DMOD9
Zoro # G1952860
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #9
- Overall Length 3"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMOD9
- Zoro # G1952860
- UPC # 887861046619
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #9 |
Overall Length | 3" |
Flute Length | 1-3/4" |
Drill Bit Size | #9 |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Point Angle | 118 Degrees |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Bosch Bulldog 3/16 in. X 6 in. L Steel Rotary Hammer Bit 1 pc (HC2011)
- EAZYPOWER Insert Power Bit, 3.0mm, 2" (19275)
- SUNEX 1/2" Drive Drive, 1/2" Female x 3/4" Male Adapter, SAE, 1 pcs (2302)
- MILWAUKEE TOOL Multi-Bit Screwdriver (48-22-2932)
- DRILL AMERICA #1 Solid Carbide Drill Bit (DMOD1)
- DRILL AMERICA 7/32" Solid Carbide Drill Bit (DMOD7/32)
- DRILL AMERICA #2 Solid Carbide Drill Bit (DMOD2)
- DRILL AMERICA #59 Solid Carbide Drill Bit (DMOD59)
- DRILL AMERICA A Solid Carbide Drill Bit (DMODA)
- DRILL AMERICA #25 Solid Carbide Drill Bit (DMOD25)
- KEEDEX Keedex:Keedex Carbide Tip Safe Drill Bit 3/8" x 6" (K-38X6)
- Drill America Drill Bits