Shop All Taper Pin Reamers
Drill America
#9 HSS Straight Flute Taper Pin Reamer
Mfr # DWRRTP9
Zoro # G1923804
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Shank Type - Machining Round
- Shank Dia. 9/16"
- Flute Length 6-1/16"
- Overall Length 8-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWRRTP9
- Zoro # G1923804
- UPC # 887861147873
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
Shank Dia. | 9/16" |
Flute Length | 6-1/16" |
Overall Length | 8-5/16" |
Size | #9 |
Reamer Size | #9 |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Finish - Machining | Bright (Uncoated) |
Item | Taper Pin Reamer |
Material - Machining | High Speed Steel |
Description
HSS, Taper Pin Reamer, Size 9, Shank Dia 9/16, Short End .4805, Large End .6066, Flute Length 6-1/16, O.A.L. 8-5/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SAW & MFG 5PC Demo Reci Blade Kit (1839465)
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1"L, Steel (GN5C----3P1--22)
- GREY PNEUMATIC 1/2" Drive x 8mm Hex Driver 6" Length (29086M)
- DRILL AMERICA 3/8"-24 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 3/8"-24 (DWT54600)
- DRILL AMERICA #12 HSS Straight Flute Taper Pin Reamer (DWRRTP12)
- DRILL AMERICA #10 HSS Spiral Flute Taper Pin Reamer (DWRRTPS10)
- DRILL AMERICA #6/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS6/0)
- DRILL AMERICA #5 HSS Straight Flute Taper Pin Reamer (DWRRTP5)
- DRILL AMERICA #8 HSS Spiral Flute Taper Pin Reamer (DWRRTPS8)
- DRILL AMERICA #5/0 HSS Straight Flute Taper Pin Reamer (DWRRTP5/0)
- DRILL AMERICA #1 HSS Straight Flute Taper Pin Reamer (DWRRTP1)
- Drill America Taper Pin Reamers