Shop All High Speed Jobber Drill Bits
Drill America
#9 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2
Mfr # D/ASP9
Zoro # G1824587
product price: $1.99
/ea
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #9
- Overall Length 3-5/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/ASP9
- Zoro # G1824587
- UPC # 887861004329
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Size | #9 |
Overall Length | 3-5/8" |
Flute Length | 2-7/16" |
Drill Bit Size | #9 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Description
Split point jobber drills are manufactured to National Aerospace Standard 907, these drills are ideal for portable or machine drilling of low tensile strength alloy materials. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. The 135 degree split point is self-centering and reduces thrust. Sizes smaller than 1/16 have the 118 standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 8 Piece Carbide Tipped Hole Cutter Set (CTH5000)
- KD TOOLS 1/4" Drive Metric, 13 pcs (80308)
- DUALVEE Guide Wheel, 900 lbf Max Load Axial (W4X)
- PROTEAM Intercept Micro Filter Bag, Fits ProGen (10 pk.) (107377)
- DRILL AMERICA #7 HSS Split Point Jobber Length Drill Bit, Overall Length: 3-5/8" (D/ASP7)
- DRILL AMERICA 5/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD5/64)
- DRILL AMERICA #51 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD51)
- DRILL AMERICA 11612X6 4Ths Hs Polished Drill (D/A29J-P-SET)
- DRILL AMERICA 7/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD7/64)
- DRILL AMERICA 19/32" HSS Black Oxide Jobber Length Drill Bit, Cutting Direction: Right Hand (DWDN19/32)
- DIABLO SPEEDemon 6 in. L High Speed Steel Spade Bit Set 12 pc (DSP2950-S12)
- Drill America High Speed Jobber Drill Bits