Shop All Taper Pin Reamers
Drill America
#9 HSS Helical Flute Taper Pin Reamer
Mfr # DWRRTPH9
Zoro # G1939177
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Shank Type - Machining Round
- Shank Dia. 9/16"
- Flute Length 6-1/16"
- Overall Length 8-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRTPH9
- Zoro # G1939177
- UPC # 887861148092
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
Shank Dia. | 9/16" |
Flute Length | 6-1/16" |
Overall Length | 8-5/16" |
Size | #9 |
Reamer Size | #9 |
Details
Flute Type | Helical |
Shank Type - Machining | Round |
Item | Taper Pin Reamer |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Description
HSS, Taper Pin Reamer, Size 9, Shank Dia 9/16, Short End .4805, Large End .6066, Flute Length 6-1/16, O.A.L. 8-5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Framing Hammer, Antivibe, 28 Oz, Milled (51-169)
- XCELITE 3-Piece Super-Tru Tip Screwdriver Set (XST3N)
- GARDNER BENDER Foam Conduit Piston, 5 In, Grey, PK2 (FC11)
- LYNDEX-NIKKEN Collet, R8, 1/4in (800-016)
- DRILL AMERICA #6 HSS Spiral Flute Taper Pin Reamer (DWRRTPS6)
- DRILL AMERICA #1 HSS Straight Flute Taper Pin Reamer (DWRRTP1)
- DRILL AMERICA #5 HSS Straight Flute Taper Pin Reamer (DWRRTP5)
- DRILL AMERICA #4/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS4/0)
- DRILL AMERICA #2/0 HSS Straight Flute Taper Pin Reamer (DWRRTP2/0)
- DRILL AMERICA #10 HSS Helical Flute Taper Pin Reamer (DWRRTPH10)
- DRILL AMERICA #5 HSS Helical Flute Taper Pin Reamer (DWRRTPH5)
- Drill America Taper Pin Reamers