Shop All High Speed Jobber Drill Bits
Drill America
#9 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round
Mfr # D/AN9
Zoro # G1836189
product price: $1.45
/ea
Sold in multiples of 12 for $17.40
$17.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #9
- Overall Length 3-5/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/AN9
- Zoro # G1836189
- UPC # 887861002646
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #9 |
Overall Length | 3-5/8" |
Flute Length | 2-7/16" |
Drill Bit Size | #9 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 212 12 GAL STL MED PIPE CLAMP (0500345152)
- MORSE Hole Cutter, Metal, Saw Diameter 2-3/4 in. (CTS44)
- DE-STA-CO Latch Clamp, Vertical, SS, 500 Lbs, 1.91 In (324-SS)
- APOLLO TOOLS 53 Piece Household Tool Kit with Tool Box Pink (DT9773P)
- DRILL AMERICA #16 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN16)
- DRILL AMERICA 9.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM9.00)
- DRILL AMERICA 11.00mm HSS Jobber Length Drill Bit (DWDMM11.00)
- DRILL AMERICA S HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDS)
- DRILL AMERICA W HSS Polished Jobber Length Drill Bit (D/APW)
- DRILL AMERICA 41/64" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN41/64)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 0.0079 (300A 92)
- Drill America Drill Bits