Shop All Chucking Reamers
Drill America
#9-4MT 2-1/16" 2-1/2" Taper Shank Shell Reamer Arbor
Mfr # DWRSRA9TS
Zoro # G1943526
product price: $97.45
/ea
Free Shipping & Returns
$97.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Shank Dia. 4MT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRSRA9TS
- Zoro # G1943526
- UPC # 887861152990
- Country of Origin China
- Category Chucking Reamers
Dimensions
Shank Dia. | 4MT |
Reamer Size | #9 |
Overall Length | 13" |
Details
Item | Shell Reamer Arbor |
Material - Machining | High Speed Steel |
Shank Type - Machining | Taper |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Description
HSS, Shell Reamer, Taper Shank Arbor, Size 9, Fitting from-to 2-1/162-1/2, Shank Dia 1-3/8, O.A.L. 13, Shank 4MT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 25' 1/8" Steel Fish Tape (48-22-4171)
- BAUSCH + LOMB 5X Watchmakers Loupe (81-41-72)
- RAF Folding Handle, 3/8OD x 4.00 Lg x 1.850 Ht (8749-3724-A-24)
- HANSON 3/4" High Speed Steel Countersink (12413)
- DRILL AMERICA #6-3MT 1-1/16" 1-9/32" Taper Shank Shell Reamer Arbor (DWRSRA6TS)
- DRILL AMERICA #7-3MT 1-5/16" 1-21/32" Taper Shank Shell Reamer Arbor (DWRSRA7TS)
- DRILL AMERICA # 7 1-5/16" 1-21/32" Straight Shank Shell Reamer Arbor (DWRSRA7SS)
- DRILL AMERICA #5-2MT 13/16" 1-1/32" Taper Shank Shell Reamer Arbor (DWRSRA5TS)
- DRILL AMERICA #8-4MT 1-11/16" 2" Taper Shank Shell Reamer Arbor (DWRSRA8TS)
- DRILL AMERICA # 5 13/16" 1-1/32" Straight Shank Shell Reamer Arbor (DWRSRA5SS)
- DRILLCO 11/16, S/S STR FLUTE CHUCK REAMER - 4300E (430E144)
- Drill America Reamers