Shop All Chucking Reamers
Drill America
# 9 2-1/16" 2-1/2" Straight Shank Shell Reamer Arbor
Mfr # DWRSRA9SS
Zoro # G1924739
product price: $75.25
/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Reamer Size #9
- Overall Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRSRA9SS
- Zoro # G1924739
- UPC # 887861152907
- Country of Origin China
- Category Chucking Reamers
Dimensions
Reamer Size | #9 |
Overall Length | 13" |
Details
Item | Shell Reamer Arbor |
Material - Machining | High Speed Steel |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Description
HSS, Shell Reamer, Straigh Shank Arbor, Size 9, Fitting from-to 2-1/162-1/2, Shank Dia 1-3/8, O.A.L. 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING Al Skin Zipper2,21896 (STC21896)
- DRILL AMERICA 1/2"x4" Carbide Tipped Masonry Drill Bit (DAM4X1/2)
- CRAFTSMAN Compound Action Diagonal Pliers, 8 (CMHT81718)
- MILWAUKEE TOOL 1/4 in. Drive 1/2 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9020)
- DRILL AMERICA #8-4MT 1-11/16" 2" Taper Shank Shell Reamer Arbor (DWRSRA8TS)
- DRILL AMERICA # 7 1-5/16" 1-21/32" Straight Shank Shell Reamer Arbor (DWRSRA7SS)
- DRILL AMERICA #5-2MT 13/16" 1-1/32" Taper Shank Shell Reamer Arbor (DWRSRA5TS)
- DRILL AMERICA #7-3MT 1-5/16" 1-21/32" Taper Shank Shell Reamer Arbor (DWRSRA7TS)
- DRILL AMERICA #6-3MT 1-1/16" 1-9/32" Taper Shank Shell Reamer Arbor (DWRSRA6TS)
- DRILL AMERICA # 8 1-11/16" 2" Straight Shank Shell Reamer Arbor (DWRSRA8SS)
- M.A. FORD .0935 No 42 Reamer (27209350)
- Drill America Reamers