Shop All High Speed Steel End Mills
Drill America
8mm HSS 4 Flute Double End End Mill
Mfr # DWC8MM-4FDE
Zoro # G1756994
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Double End
- Finish Uncoated (Bright)
- End Mill Material High Speed Steel
- Flute Length 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC8MM-4FDE
- Zoro # G1756994
- UPC # 887861159517
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Flute Length | 9/16" |
Milling Dia. | 8.00mm |
Overall Length | 3-1/2" |
Shank Size | 3/8" |
Details
Number of Flutes | 4 |
End Mill Style | Double End |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Non Center Cutting |
Description
HSS, Metric Sizes, Size 8MM, Shank Dia 3/8, Flute Length 9/16, O.A.L. 3-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONWAY Bon 32-805 Concrete Stain, Black, 1 Qt (32-805)
- GREY PNEUMATIC Extension 1" Dr, 3" L, 1 Pieces (4003EL)
- JET Disc Sander, 1 1/2 hp, 12 in Disc Dia, 1960 RPM Disc Speed, Corded, 115/230 V (414602)
- TOOLPRO Upper Strut for TP72440 (TPS524A)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Single End Ball End Mill (DWCT1118)
- DRILL AMERICA 1"x3/4" HSS 4 Flute Single End End Mill, End Mill Material: High Speed Steel (DWCF345)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End End Mill, Milling Dia.: 1/2" (DWCF318)
- DRILL AMERICA 3/4"x5/8" HSS 4 Flute Single End End Mill, Flute Length: 1-5/8" (DWCF332)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-1/2" (DWCF308)
- DRILL AMERICA 3/4"x3/4" HSS 2 Flute Single End Ball End Mill (DWCT1132)
- DRILL AMERICA 1/8"x3/8" HSS 2 Flute Single End End Mill, Flute Length: 3/8" (DWCT304)
- Drill America High Speed Steel End Mills