Shop All Hand Reamers
Drill America
8/A HSS Adjustable Reamer 1/4" - 9/32"
Mfr # DWRRADJ8/A
Zoro # G1738189
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Straight
- Flute Length 1-11/32"
- Overall Length 3-1/4"
- Number of Flutes 4
- Shank Type - Machining Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRADJ8/A
- Zoro # G1738189
- UPC # 887861145701
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 1-11/32" |
Overall Length | 3-1/4" |
Reamer Size | 8/A |
Size | 8/A |
Details
Flute Type | Straight |
Number of Flutes | 4 |
Shank Type - Machining | Square |
Item | Adjustable Reamer |
Finish - Machining | Black Oxide |
Material - Machining | High Speed Steel |
Description
Adjustable reamers are designed to ream odd sized holes. They are made of high speed steel for general purpose applications and have a square shank for use in a wrench. Adjustable reamers are held in place by two locking nuts and adjustment is made by loosening one nut and tighting the other. Each reamer expands to the next size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanger Vibration Isolator, 10 to 35 lb. (48PW75)
- SOWA HIGH PERFORMANCE TAPS 1/4"-20 UNC Yellow Ring HSSE-V3 Spiral Point Taps (123308)
- HUSQVARNA Polishing Pads, 200 Grit, 3 In (P 1244)
- MORSE 100Ft Coil Of Bandsaw Blade, 100 ft. L, 3/4" W, 6 TPI, 0.032" Thick, Carbon (164406100C)
- DRILL AMERICA 4/A HSS Adjustable Reamer 3/8" - 13/32" (DWRRADJ4/A)
- DRILL AMERICA D HSS Adjustable Reamer 21/32" - 23/32" (DWRRADJD)
- DRILL AMERICA M HSS Adjustable Reamer 1-13/16" - 2-7/32" (DWRRADJM)
- DRILL AMERICA 17/32" HSS Spiral Flute Hand Reamer (DWRRHDSP17/32)
- DRILL AMERICA 15/16" HSS Spiral Flute Hand Reamer (DWRRHDSP15/16)
- DRILL AMERICA 1" HSS Straight Flute Hand Reamer (DWRRHD1INCH)
- DISCONTINUED Auto Spiral Reamer Tool (NS10017)
- Drill America Hand Reamers