Shop All High Speed Steel Chucking Reamers
Drill America
.8760 HSS Straight Shank Chucking Reamer
Mfr # DWRR.8760
Zoro # G1724189
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRR.8760
- Zoro # G1724189
- UPC # 887861145190
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Reamer Size | 0.8760" |
Size | 0.876 |
Details
Item | Chucking Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
Chucking Reamers are designed for accurate reaming in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45o chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 8-Pc 6 in. Universal Quik-Lok Flat Boring Bit Set (ML49-22-0175)
- MITUTOYO Caliper, Digimatic, 6"/150mm (500-159-30)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1-1/4"L, Blind Tap, Steel (GN5C----5S3B-22)
- BOSCH Oscillating Tool Blade (OSM114CC)
- DRILL AMERICA 1-5/16" HSS Spiral Flute Shell Reamer (DWRRSS1-5/16)
- DRILL AMERICA .1125 HSS Straight Shank Chucking Reamer (DWRR.1125)
- DRILL AMERICA .3735 HSS Straight Shank Chucking Reamer (DWRR.3735)
- DRILL AMERICA 20.00mm HSS Straight Shank Chucking Reamer (DWRR20.0MM)
- DRILL AMERICA .3810 HSS Straight Shank Chucking Reamer (DWRR.3810)
- DRILL AMERICA 15/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR15/64)
- ZORO SELECT Chucking Reamer, 27/32 In., 8 Flute, HSS (11V349)
- Drill America High Speed Steel Chucking Reamers