Shop All High Speed Jobber Drill Bits
Drill America
.85mm HSS Jobber Length Drill Bit
Mfr # DWDMM.85
Zoro # G1842796
original price:
$1.04
4% off
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 0.85mm
- Overall Length 30.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDMM.85
- Zoro # G1842796
- UPC # 887861022149
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 0.85mm |
Overall Length | 30.00mm |
Flute Length | 16.00mm |
Drill Bit Size | .85mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1" Bi-Metal Hole Saw (29107)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/2" x 1" (HMS.1-1/2)
- TEKTON 1/2 Inch Drive x 15/16 Inch Deep 6-Point Socket (SHD23024)
- MILWAUKEE TOOL 3/4" Quick Change Tang Drive Steel Hawg Cutter (49-57-0752)
- DRILL AMERICA .80mm HSS Jobber Length Drill Bit (DWDMM.80)
- DRILL AMERICA 3/16" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP3/16)
- DRILL AMERICA V HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDV)
- DRILL AMERICA #28 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP28)
- DRILL AMERICA 14.00mm HSS Jobber Length Drill Bit (DWDMM14.00)
- DRILL AMERICA #34 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP34)
- DRILL AMERICA 11/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD11/64)
- Drill America Drill Bits