Shop All High Speed Jobber Drill Bits
Drill America
#83 HSS Black Oxide Jobber Length Drill Bit
Mfr # DWDN83
Zoro # G1813210
product price: $2.35
/ea
Sold in multiples of 12 for $28.20
$28.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #83
- Overall Length 3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN83
- Zoro # G1813210
- UPC # 887861017664
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #83 |
Overall Length | 3/4" |
Flute Length | 3/32" |
Drill Bit Size | #83 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-1/4 x 3/4", Number of Flutes: 6 (CS-2040-A)
- GRAY TOOLS 38mm Striking Face Box Wrench, 45° Offset Head (66938)
- PICARD Hand Sledge Hammer, 2.75 lb. (032800-1250)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (8009000)
- DRILL AMERICA 15/32" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-5/16" (D/AN15/32)
- DRILL AMERICA #48 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD48)
- DRILL AMERICA #72 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN72)
- DRILL AMERICA 20.00mm HSS Jobber Length Drill Bit (DWDMM20.00)
- DRILL AMERICA S HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDS)
- DRILL AMERICA 17/64" HSS Polished Jobber Length Drill Bit (DWDP17/64)
- DRILL AMERICA 12.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM12.00)
- Drill America Drill Bits