Shop All High Speed Jobber Drill Bits
Drill America
#82 HSS Black Oxide Jobber Length Drill Bit
Mfr # DWDN82
Zoro # G1812477
product price: $2.25
/ea
Sold in multiples of 12 for $27.00
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #82
- Overall Length 3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN82
- Zoro # G1812477
- UPC # 887861017657
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #82 |
Overall Length | 3/4" |
Flute Length | 3/32" |
Drill Bit Size | #82 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 23/32 In., 6 Flute, HSS (13H770)
- SUPERIOR STEEL Single End Slotted Screwdriver Bits - 2 Inch Long - 7mm Wide Slot, PK 10 (BS207-10PK)
- DRILL AMERICA m5 x .9 HSS Plug Tap and 4.10mm HSS Drill Bit Kit (POUMS5X.9)
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 3/16" (80417)
- DRILL AMERICA #38 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN38)
- DRILL AMERICA #14 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN14)
- DRILL AMERICA 15/64" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN15/64)
- DRILL AMERICA #43 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN43)
- DRILL AMERICA 4.10mm HSS Jobber Length Drill Bit (DWDMM4.10)
- DRILL AMERICA #22 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP22)
- STM 234 x 0028 x 1 56T HSS Screw Slotting Saw (137061)
- Drill America High Speed Jobber Drill Bits