Shop All Hand Files and Rasps
Drill America
8" Square Smooth File
Mfr # DIC13147
Zoro # G1950830
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Material Carbon Steel
- Blade Style Square Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DIC13147
- Zoro # G1950830
- UPC # 887861165952
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 8" |
Details
Item | Carbon Steel File |
Profile Shape | Square |
Cut Type | Smooth |
Material | Carbon Steel |
Blade Style | Square Smooth |
Description
American Pattern Files, Length 8, Second , Square Files
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 7/16" x 1/2" Drive Double Flare Nut Wrench - 661416 (661416)
- SUNEX 1/2" Drive Impact Socket 6 (228MD)
- VERMONT GAGE Pin Gage, Minus, 0.047 In, Black (911204700)
- GEARWRENCH 1/2" 6 Point Combination Wrench (81773)
- DRILL AMERICA 14" Mill Bastard File (DIC08832)
- DRILL AMERICA 8" Round Smooth File (DIC11969)
- DRILL AMERICA 8" Flat Smooth File (DIC03632)
- DRILL AMERICA 4" Flat Bastard File (DIC03367)
- DRILL AMERICA 14" Flat Second File (DIC03896)
- DRILL AMERICA 16" Flat Second Cut File (DIC03981)
- SIMONDS Mill File, American, Rectangular, Second (78146100)
- Drill America Hand Files and Rasps