Shop All Hand Files and Rasps
Drill America
8" Round Bastard File
Mfr # DIC11904
Zoro # G1946186
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC11904
- Zoro # G1946186
- UPC # 887861165754
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 8" |
Details
Item | Carbon Steel File |
Profile Shape | Round |
Cut Type | Bastard |
Description
American Pattern Files, Length 8, Bastand , Round Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Magnetic Jaw Cap, 6 1/2, Rubber, PK2 (R-6.5)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/4" (C3-1/4-82)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (K9563)
- ESTWING 2-Compartment Hammer Holder (94754)
- DRILL AMERICA 14" Round Second File (DIC12282)
- DRILL AMERICA 14" Round Bastard File (DIC12248)
- DRILL AMERICA 8" Round Smooth File (DIC11969)
- DRILL AMERICA 8" Flat Smooth File (DIC03632)
- DRILL AMERICA 10" Half Round Smooth File (DIC05059)
- DRILL AMERICA 14" Mill Smooth File (DIC08894)
- SIMONDS Slim Taper Saw File, American, 4in.L (73535500)
- Drill America Cutting and Shaping Tools