Shop All Hole Saw Kits
Drill America
8 Piece Carbide Tipped Hole Cutter Set
Mfr # CTH5000
Zoro # G1753844
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Number of Pieces 8
- Shank Size 1/2"
- Max. Cutting Depth 1"
- Cutting Depth 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # CTH5000
- Zoro # G1753844
- UPC # 887861290531
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Shank Size | 1/2" |
Max. Cutting Depth | 1" |
Cutting Depth | 1" |
Details
Tooth Material | Carbide Tipped |
Number of Pieces | 8 |
Hole Saw Product Grouping | Hole Saw Set |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Works like an annular cutter, except no magnetic drill needed! Carbide tipped hole cutters are good for cutting stainless steel, cast iron, iron, sheet metal and copper. It also works well with abrasive materials like high density resin and metal plates. Has auto ejecting slug and can cut over 300 holes in stainless steel plate. Comes with Pilot Drill and Hex Key.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1/4x4-1/4 In (48-20-7430)
- AMERICAN FORGE & FOUNDRY Socket Extension 1/2" Dr, 15 In L (40200)
- INGERSOLL-RAND IQv Battery LithIon 20V 5 amp (IRTBL2022)
- WESTWARD #41 2-3/8" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRT9)
- DRILL AMERICA Hole Saw Kit (9 Piece Set) (DMS04-9308)
- DRILL AMERICA Electricians Carbide Tipped Hole Cutter Set 3/16" Depth of Cut (DMS04-8208)
- DRILL AMERICA Electrician's Hole Saw Kit (8 Piece Set) (DMS04-9108)
- DRILL AMERICA 3 Piece Carbide Tipped Hole Cutter Set 3/16" Depth of Cut (DMS04-8204)
- DRILL AMERICA Hole Saw Kit, Cutting Depth: 1-1/2" (DMS04-9115)
- DRILL AMERICA Industrial Maintenance Hole Saw Kit (14 Piece Set) (DMS04-9114)
- WESTWARD Hole Saw Mechanics Kit, 7 pcs. (29VX19)
- Drill America Hole Saw Kits