Shop All Hand Files and Rasps
Drill America
8" Mill Smooth File
Mfr # DIC08560
Zoro # G1947245
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC08560
- Zoro # G1947245
- UPC # 887861165600
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 8" |
Details
Item | Carbon Steel File |
Profile Shape | Mill |
Cut Type | Smooth |
Description
American Pattern Files, Length 8, Second , Mill Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16"-1/4" HSS Jobber Drill Bit Set Metal Case 13Pc. (1/64's) (KFD13J-SET)
- MILWAUKEE TOOL Utility Knife, Retractable 4 1/2 in L (48-22-1516)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 10-32X30, A=71, 5, B=22 (K0648.15311A1X30)
- WESTWARD 8-1/4" Cable Cutter, Shear Cut, 9/32" Cap (10D462)
- DRILL AMERICA 14" Mill Bastard File (DIC08832)
- DRILL AMERICA 6" Mill Bastard File (DIC08354)
- DRILL AMERICA 6" Mill Second File (DIC08385)
- DRILL AMERICA 12" Half Round Bastard File (DIC05094)
- DRILL AMERICA 12" Three Square Second File (DIC16215)
- DRILL AMERICA 10" Square Smooth File (DIC13262)
- BAHCO Bahco Half Round File, Ergo, 12", Bastard, 20T (1-210-12-1-2)
- Drill America Cutting and Shaping Tools