Shop All Hand Files and Rasps
Drill America
8" Mill Second File
Mfr # DIC08529
Zoro # G1953649
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC08529
- Zoro # G1953649
- UPC # 887861165594
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 8" |
Details
Item | Carbon Steel File |
Profile Shape | Mill |
Cut Type | Second |
Description
American Pattern Files, Length 8, Second , Mill Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Mortar Box, Poly 3 Cubic Feet, 32 1/2" X 21" X 8 1/2" (11-614)
- GEARWRENCH 3/8" Drive Tamper-Proof Torx® Bit Socket T45 (80457)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 11/32 (C22740)
- JACOBS AO403 Arbor 4MT/3JT (7321N)
- DRILL AMERICA 10" Mill Smooth File (DIC08704)
- DRILL AMERICA 8" Mill Bastard File (DIC08497)
- DRILL AMERICA 6" Mill Bastard File (DIC08354)
- DRILL AMERICA 16" Flat Bastard File (DIC03980)
- DRILL AMERICA 8" Flat Smooth File (DIC03632)
- DRILL AMERICA 8" Square Bastard File (DIC13081)
- STRAUSS Needle File, Swiss, Equalling, 5-1/2 In. L (NF2112D91)
- Drill America Hand Files and Rasps