Shop All Hand Files and Rasps
Drill America
8" Mill Bastard File
Mfr # DIC08497
Zoro # G1950060
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DIC08497
- Zoro # G1950060
- UPC # 887861165587
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 8" |
Details
Item | Carbon Steel File |
Profile Shape | Mill |
Cut Type | Bastard |
Description
American Pattern Files, Length 8, Bastand , Mill Files
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA A - Z 29Pc. Cobalt Jobber Length Drill Bit Set (DWD26J-CO-SET)
- IDEAL Die Set, Non-Ins Term, 22-8 (30-580)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNGA, 3, CBN (CNGA433S00730METKBN35M)
- LEVEL 5 TOOLS Taping Knife, SS, Soft Grip, 10 (5-136)
- DRILL AMERICA 12" Mill Smooth File (DIC08799)
- DRILL AMERICA 14" Mill Bastard File (DIC08832)
- DRILL AMERICA 10" Mill Smooth File (DIC08704)
- DRILL AMERICA 8" Flat Bastard File (DIC03566)
- DRILL AMERICA 10" Half Round Bastard File (DIC04995)
- DRILL AMERICA 8" Mill Second File (DIC08529)
- SURTEK Flat Bastard File 12 (120334)
- Drill America Cutting and Shaping Tools