Shop All Taper Pin Reamers
Drill America
#8 HSS Straight Flute Taper Pin Reamer
Mfr # DWRRTP8
Zoro # G1927058
original price:
$37.35
new price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Shank Type - Machining Round
- Shank Dia. 7/16"
- Flute Length 5-3/16"
- Overall Length 7-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRTP8
- Zoro # G1927058
- UPC # 887861147866
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
Shank Dia. | 7/16" |
Flute Length | 5-3/16" |
Overall Length | 7-3/16" |
Size | #8 |
Reamer Size | #8 |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Finish - Machining | Bright (Uncoated) |
Item | Taper Pin Reamer |
Material - Machining | High Speed Steel |
Description
HSS, Taper Pin Reamer, Size 8, Shank Dia 7/16, Short End .3971, Large End .5050, Flute Length 5-3/16, O.A.L. 7-3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS BLOW GUN PISTOL GRIP SAFETY (AMA700-S)
- DIABLO Hole Saw 6" (DHS6000)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511100100)
- HHIP 1/4~1-1/4" 6 Piece NPT Taper Pipe Tap Set (1011-3306)
- DRILL AMERICA #5/0 HSS Straight Flute Taper Pin Reamer (DWRRTP5/0)
- DRILL AMERICA #10 HSS Straight Flute Taper Pin Reamer (DWRRTP10)
- DRILL AMERICA #6/0 HSS Helical Flute Taper Pin Reamer (DWRRTPH6/0)
- DRILL AMERICA #3/0 HSS Straight Flute Taper Pin Reamer (DWRRTP3/0)
- DRILL AMERICA #5 HSS Straight Flute Taper Pin Reamer (DWRRTP5)
- DRILL AMERICA #4/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS4/0)
- DRILL AMERICA #12 HSS Straight Flute Taper Pin Reamer (DWRRTP12)
- Drill America Reamers