Shop All High Speed Jobber Drill Bits
Drill America
#8 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round
Mfr # DWDN8
Zoro # G1840854
product price: $0.73
/ea
Sold in multiples of 12 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #8
- Overall Length 3-5/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN8
- Zoro # G1840854
- UPC # 887861016919
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #8 |
Overall Length | 3-5/8" |
Flute Length | 2-7/16" |
Drill Bit Size | #8 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DIE HEX 1""10-24NC CARDED (9328)
- GEARWRENCH 1" Drive Impact Extension 7" (84298)
- DRILL AMERICA #1 Spiral Flute Screw Extractor and 5/64in Left Hand Drill Bit Kit (POUEZ1)
- WALTER Diamond Turning Insert, Diamond, 2, CPMT, 1, Carbide (CPMT060204-MM4 WSM20S)
- DRILL AMERICA #31 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP31)
- DRILL AMERICA 23/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP23/64)
- DRILL AMERICA .90mm HSS Jobber Length Drill Bit (DWDMM.90)
- DRILL AMERICA #49 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN49)
- DRILL AMERICA #28 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN28)
- DRILL AMERICA 3/8" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 5" (D/AN3/8)
- DRILL AMERICA 13/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD13/64)
- Drill America High Speed Jobber Drill Bits