Shop All High Speed Jobber Drill Bits
Drill America
#8 HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFD8
Zoro # G1840599
Sold in multiples of 12 for $21.48
$21.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #8
- Overall Length 3-5/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # KFD8
- Zoro # G1840599
- UPC # 887861035903
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #8 |
Overall Length | 3-5/8" |
Flute Length | 2-7/16" |
Drill Bit Size | #8 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | Black and Gold |
Drill Bit Material | High Speed Steel |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Insert/Extract Kit, DIP/IC, 8-40 Pins, 5 Pc (WK-7)
- PROTO HAMMER BALL PEIN ANTI-VIBE 40OZ (POJ1340AVP)
- FEIN Saw Blades, Steel, 7-38/53 in. L, PK3 (63502134270)
- DRILL AMERICA #4 HSS Quick Change Hex Shank Step Drill Bit, (3/16" - 7/8" by 1/16") (STE4HEX)
- DRILL AMERICA #7 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD7)
- DRILL AMERICA #10 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD10)
- DRILL AMERICA #9 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD9)
- DRILL AMERICA F HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDF)
- DRILL AMERICA #62 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN62)
- DRILL AMERICA #65 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 1-1/2" (D/AN65)
- DRILL AMERICA #43 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 2-1/4" (D/AN43)
- Drill America High Speed Jobber Drill Bits