Shop All Hand Files and Rasps
Drill America
8" Half Round Bastard File
Mfr # DIC04896
Zoro # G1855719
product price: $8.35
/ea
Sold in multiples of 2 for $16.70
$16.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC04896
- Zoro # G1855719
- UPC # 887861165433
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 8" |
Details
Item | Carbon Steel File |
Profile Shape | Half Round |
Cut Type | Bastard |
Description
American Pattern Files, Length 8, Bastand , Half Round Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 M06X25 Zinc, Black Satin, Comp: Steel (K0116.2061X25)
- HHIP ER-32 3/4 X 4" Straight Shank Spring Collet Chuck Set (3900-7530)
- BONDHUS 17 mm, 17 mm Drive (43986)
- GATOR TOOLS Gator Tools 60" Square End GatorLoy (GF11271)
- DRILL AMERICA 12" Half Round Smooth File (DIC05158)
- DRILL AMERICA 14" Half Round Smooth File (DIC05258)
- DRILL AMERICA 14" Half Round Bastard File (DIC05194)
- DRILL AMERICA 8" Round Smooth File (DIC11969)
- DRILL AMERICA 12" Round Smooth File (DIC12199)
- DRILL AMERICA 6" Square Bastard File (DIC12967)
- BAHCO Bahco Taper Saw File, Ergo 5", 48 TPI (4-183-05-2-2)
- Drill America Cutting and Shaping Tools