Shop All Hand Files and Rasps
Drill America
8" Flat Smooth File
Mfr # DIC03632
Zoro # G1847836
original price:
$7.84
25% off
new price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC03632
- Zoro # G1847836
- UPC # 887861165242
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 8" |
Details
Item | Carbon Steel File |
Profile Shape | Flat |
Cut Type | Smooth |
Description
American Pattern Files, Length 8, Second , Flat Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Redilock Diamond Disc Holder, 11 In (522677301)
- MALCO J-Channel Cutter, 8 7/8 in, Hardened steel (JCC50R)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1009300)
- MITUTOYO Absolute Digital Caliper, 0 to 24 In (550-225-10)
- DRILL AMERICA 4" Flat Smooth File (DIC03434)
- DRILL AMERICA 6" Flat Second File (DIC03500)
- DRILL AMERICA 4" Flat Bastard File (DIC03367)
- DRILL AMERICA 10" Round Second File (DIC12051)
- DRILL AMERICA 12" Half Round Smooth File (DIC05158)
- DRILL AMERICA 14" Square Bastard File (DIC13425)
- WESTWARD File, Double Ended, Half Round, 10 In (10Z675)
- Drill America Hand Files and Rasps