Shop All Hand Files and Rasps
Drill America
8" Flat Bastard File
Mfr # DIC03566
Zoro # G1852736
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC03566
- Zoro # G1852736
- UPC # 887861165211
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 8" |
Details
Item | Carbon Steel File |
Profile Shape | Flat |
Cut Type | Bastard |
Description
American Pattern Files, Length 8, Bastand , Flat Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-#13 HSS Threaded Shank Stop Countersink (TSC1/2-13)
- CAMPBELL HAUSFELD Accessory Kit, w/Case, 25pcs. (MP520010AV)
- IRWIN 8 in L x 18 TPI Bi-Metal (20487B818R)
- WILTON C-Clamp, 6-1/4", Steel, Extra HD, 27,500 lb. (6-FC)
- DRILL AMERICA 14" Flat Smooth File (DIC03929)
- DRILL AMERICA 16" Flat Second Cut File (DIC03981)
- DRILL AMERICA 14" Flat Bastard File (DIC03863)
- DRILL AMERICA 10" Square Smooth File (DIC13262)
- DRILL AMERICA 4" Round Second File (DIC11559)
- DRILL AMERICA 8" Round Bastard File (DIC11904)
- PFERD 10" File Set 541-WRU - (5 Machinist files in pouch) (16080)
- Drill America Cutting and Shaping Tools