Shop All Hex Dies
Drill America
#8-36 UNf Carbon Steel Hex Rethreading Die
Mfr # DWTHX836
Zoro # G810548799
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-36
- Style Standard
- Finish Uncoated (Bright)
- Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic
- Application Re-threading
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTHX836
- Zoro # G810548799
- UPC # 887861313285
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | #8-36 |
Details
Style | Standard |
Finish | Uncoated (Bright) |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic |
Application | Re-threading |
Material | Carbon Steel |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Coupling W/Extra Beam (C251D)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 3/8"-16 x 1.57" External Thread, 3.07" Handle Diameter (STH-306SS)
- AIRCAT 6" Composite Dual Action Sander (Psa) (6310)
- TITAN PRY BAR 5-1/2" MINI (TL11505)
- DRILL AMERICA m27x2 Carbon Steel Hex Die (DWTMHX27X2)
- DRILL AMERICA 3/4"-16 HSS Hex Die (DWTHSHEX3416)
- DRILL AMERICA 1/2"-13 Carbon Steel Hex Rethreading Die (DWTHX1213)
- DRILL AMERICA 1"-12 Carbon Steel Hex Rethreading Die (DWTHX112)
- DRILL AMERICA 1/2"-24 Carbon Steel Hex Die (DWTSH1/2-24)
- DRILL AMERICA 15/16"-18 Carbon Steel Hex Die (DWTSH15/16-18)
- GEARWRENCH 40-Piece Metric Ratcheting Tap and Die Set (KDS3886)
- Drill America Hex Dies