Shop All Hand Taps
Drill America
#8-36 Carbon Steel Hand Tap Set
Mfr # DWTS8-36
Zoro # G605901006
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Carbon Steel Tap Set
- Tap Style Tap Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTS8-36
- Zoro # G605901006
- UPC # 887861077002
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | #8-36 |
Tap Dimension Type | Carbon Steel Tap Set |
Details
Tap Style | Tap Set |
Item | Carbon Steel Hand Tap |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Set includes Taper, Plug and Bottoming Taps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Opti-FLEX St, 14"x5 (PLE473K)
- KRAFT TOOL Western Style Hand Gro, 6"x6" 3/8"R 3/4"D (CF3438PF)
- DIAMABRUSH Wood Deck Removal Tool 4-1/2 In. (9304501240-50)
- WERA Security Screwdriver Set, Torx(R), 6 Pc (05138250001)
- DRILL AMERICA 1-3/8"-12 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 1-3/8"-12 (DWT54941)
- DRILL AMERICA 5/16"-24 HSS Left Hand 4 Flute Tap Set (DWT60766)
- DRILL AMERICA 1/2"-20 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1/2"-20 (T/A54737)
- DRILL AMERICA m36x4 HSS Metric 4 Flute Plug Hand Tap (DWTP36X4)
- DRILL AMERICA 1-1/8"-12 Carbon Steel Taper Hand Tap (DWTT1-1/8-12)
- DRILL AMERICA 1"-14 Carbon Steel Plug Hand Tap (DWTP1-14)
- DRILL AMERICA 11/16"-12 HSS Plug Hand Tap (DWTST11/16-12P)
- Drill America Hand Taps