Shop All Hand Taps
Drill America
8-32 HSS Left Hand 4 Flute Plug Tap
Mfr # DWT60717
Zoro # G1845027
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Plug
- Tap Dimension Type Left Hand Plug
- Cutting Direction Left Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWT60717
- Zoro # G1845027
- UPC # 887861078719
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | #8-32 |
Tap Dimension Type | Left Hand Plug |
Details
Item | Left Hand Tap |
Tap Style | Plug |
Cutting Direction | Left Hand |
Finish | Uncoated (Bright) |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Left Hand Tap, #8-32, Limit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 7 ft. 7-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (26849D2B72325)
- WESTWARD Insulated Long Nose Plier, 8-1/8 in. (1YXJ3)
- SUPERCUT 150-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (237245)
- DRILL AMERICA 11/32" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F11/32)
- DRILL AMERICA 1/2"-20 HSS Left Hand 4 Flute Plug Tap (DWT60812)
- DRILL AMERICA 10-24 HSS Left Hand 4 Flute Plug Tap (DWT60728)
- DRILL AMERICA 10-32 HSS Left Hand 4 Flute Plug Tap (DWT60732)
- DRILL AMERICA 11/16"-11 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 11/16"-11 (DWT54815)
- DRILL AMERICA 13/16"-14 HSS Plug Hand Tap (DWTST13/16-14P)
- DRILL AMERICA 1-5/8"-10 HSS Plug Hand Tap (DWTST1-5/8-10P)
- REGAL CUTTING TOOLS M24 x 3 D8 4 Flt. Metric Hand Tap Set (029518AS)
- Drill America Hand Taps