Shop All Hand Taps
Drill America
8-32 Carbon Steel Bottoming Hand Tap
Mfr # DWTB8-32
Zoro # G1852684
product price: $2.35
/ea
Sold in multiples of 6 for $14.10
$14.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Carbon Steel Bottoming
- Tap Style Bottom
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTB8-32
- Zoro # G1852684
- UPC # 887861076951
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | #8-32 |
Tap Dimension Type | Carbon Steel Bottoming |
Details
Item | Carbon Steel Hand Tap |
Tap Style | Bottom |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Bottoming, #8-32, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 10mm (84333N)
- MAKITA 12V max Li-Ion 1.3Ah Battery (BL1014)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 1-1/4" X 10" X 15" (48-20-3970)
- KNIPEX Pipe & Tube Cutter (90 25 40)
- DRILL AMERICA 5/8"-18 Carbon Steel Bottoming Hand Tap (DWTB5/8-18)
- DRILL AMERICA 1-1/4"-12 Carbon Steel Bottoming Hand Tap (DWTB1-1/4-12)
- DRILL AMERICA 1-3/8"-6 Carbon Steel Bottoming Hand Tap (DWTB1-3/8-6)
- DRILL AMERICA 5-40 Carbon Steel Taper Hand Tap (DWTT5-40)
- DRILL AMERICA 10-32 Carbon Steel Bottoming Hand Tap (DWTB10-32)
- DRILL AMERICA 1"-12 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1"-12 (T/A54930)
- REGAL CUTTING TOOLS 2-3/8-12 NS Hand Tap H6 6 Flt Plug (014040AS)
- Drill America Hand Taps