Shop All Chucking Reamers
Drill America
# 8 1-11/16" 2" Straight Shank Shell Reamer Arbor
Mfr # DWRSRA8SS
Zoro # G1921570
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Reamer Size #8
- Overall Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRSRA8SS
- Zoro # G1921570
- UPC # 887861152891
- Country of Origin China
- Category Chucking Reamers
Dimensions
Reamer Size | #8 |
Overall Length | 12" |
Details
Item | Shell Reamer Arbor |
Material - Machining | High Speed Steel |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Description
HSS, Shell Reamer, Straigh Shank Arbor, Size 8, Fitting from-to 1-11/162, Shank Dia 1-1/8, O.A.L. 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (1728801)
- WIHA Insulatd Box Wrench Set, 3/8" to 3/4", 6pc (21391)
- EAZYPOWER Spanner Power Bit, No. 16, 2" (86010/B)
- KD TOOLS 1/4" Drive Torx(R), 6 pcs (80322)
- DRILL AMERICA # 7 1-5/16" 1-21/32" Straight Shank Shell Reamer Arbor (DWRSRA7SS)
- DRILL AMERICA # 6 1-1/16" 1-9/32" Straight Shank Shell Reamer Arbor (DWRSRA6SS)
- DRILL AMERICA #9-4MT 2-1/16" 2-1/2" Taper Shank Shell Reamer Arbor (DWRSRA9TS)
- DRILL AMERICA # 9 2-1/16" 2-1/2" Straight Shank Shell Reamer Arbor (DWRSRA9SS)
- DRILL AMERICA # 5 13/16" 1-1/32" Straight Shank Shell Reamer Arbor (DWRSRA5SS)
- DRILL AMERICA #8-4MT 1-11/16" 2" Taper Shank Shell Reamer Arbor (DWRSRA8TS)
- VERSADRIVE HMT Impact Reamer 10mm (501030-0100)
- Drill America Reamers